Buy more than* S$200* and get FREE SHIPPING

WBGT Monitor Mini

4.33 (3)
WBGT Exponent
0 - 60 deg C, 1 deg C (heat stroke index) minimum
Volume (dB)
(Apart 10cm) alarm / about 70
Measurement Interval
Every 20 seconds
Battery Life
(If continuous use, without alarm operation) about three months
Display Items
Heat stroke prevention guidelines, heat stroke index (WBGT), temperature, humidity
Dimensions (Width W x Depth D x Height H) (mm)
50x14x55
Measurement Pricision
Temperature / +/- 1 deg C (10.0 - 39.9 deg C), +/- 2 deg C (0 - 9.9,40.0 - 50.0 deg C) humidity / +/- 5% RH (30 - 69% RH), +/- 10% (20 - 29, 70 - 90% RH), 25 deg C during
Measurement Item
Temperature, humidity
Power
Coin-type lithium battery CR2032 x 1
Weight (g)
(Including battery) about 25
Measuring Range
Temperature / 0 - 50 deg C (minimum 0.1 deg C) humidity / 20 - 90% RH (minimum 1% RH)
TRUSCO Part Number
408-0203
Accessories
One battery (monitor), strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5689 40281087 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Painter's work
5
From Japan
On 2016-04-17 07:09:48
Because the painting work, it is used to manage the temperature and humidity. Changes such as temperature is able to display fast reaction, it has helped.
This review is about item#40281087.
Indoor and outdoor to carry a "Miwarin Bow mini" to work responsible as heatstroke onset prevention measures in the construction work, to be measured on a regular basis WBGT.
4
From Japan
On 2015-07-21 14:50:35
Since only just arrived the other day commodity, because it plans to use in the future full-scale, impressions used (evaluation), which is from now, Impressions as a result of try to use a few days, it is as follows. * There are four warning as a function, because there is a display of the temperature and humidity in addition to WBGT, it may be seen necessary data. In addition, on the size basis to enter the work clothes of a jacket pocket, it is that it does not get in the way.
This review is about item#40281087.
Use for the site mobile.
4
From Japan
On 2014-06-15 15:49:51
Alarm If you do not leave the OFF, in Narippanashi, the battery will no longer immediately.
This review is about item#40281087.

Related Products