Buy more than* S$200* and get FREE SHIPPING

BT Cold Power Stretch Arm Cover

4.40 (35)
Mixing Ratio (%)
95 polyester, polyurethane 5
Size
L
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Set(2Sheet) 1 JW-618 40278323 8.99 SGD
Shipped after 2018-01-22
Black 1Set(2Sheet) 1 JW-618 40278314 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 21
4 star 11
3 star 1
2 star 0
1 star 2
Review Rating: 4.40
35 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2017-10-21 20:25:05
Immediately after it is attached, it will cool down with a little wind. It is cooler than I thought.
This review is about item#40278323.
When driving a car or motorcycle
4
From Japan
On 2017-08-28 10:22:55
The sun from the train window is strong even through the UV-cut glass. Also, mesh jacket for motorcycle will pass through the sun too high mesh jacket with high air permeability. So, I bought this. Since it is a type that is perfect with elasticity, detachment is a bit annoying. Especially because the size is free and the length is too long, it is troublesome to cover them all. I use it by folding at the wrist, but I think that it was better from the aspect of detachment if the size of the length was about three. Also, I thought that the color was gray. Dirt is too conspicuous in white and black absorbs heat rays too much. It is refreshing, but it's cool if it is moving. I feel no coolness if there is no movement of air, but feel a bit cooler as it moves.
This review is about item#40278323.
For high temperature manufacturing workers
4
From Japan
On 2017-08-21 15:02:38
It is a workplace where there is a fever, so I can not bring out the skin, but until now I have been working on wearing long sleeves, but from here it is a short sleeve + here wearing and sweating, It seems to do, it seems to be more comfortable than before. If it is a bit cheaper
This review is about item#40278314.
When working outdoors in the outdoors
5
From Japan
On 2017-08-04 16:57:02
Even in the summer long sleeves are inevitable so if you work in combination with this arm cover and T shirt, even if you sweat it is easy to change the T shirt so it's comfortable. As the product name blows, it feels cool and the condition is good. Previously it was an arm cover similar to the home center, but the feeling of smoothness is completely different. That was a good purchase.
This review is about item#40278323.
I use it at outdoor tennis.
5
From Japan
On 2017-07-14 18:29:18
I tried trying on the item arrival, but it was hot feeling. However, when I wore it at tennis, I was scared and I felt cool when the wind hit it. I thought that it was wobbly because the size was L, but it is perfect for a stretchy fabric. Because it is UV cut, I think whether you can wear it all the time.
This review is about item#40278323.
Used in outdoor work
5
From Japan
On 2017-07-13 08:49:07
Since I am using the long sleeve type, I know the effect, but this time I purchase only the arm for testing. I think that it is cool.
This review is about item#40278323.
leisure
5
From Japan
On 2017-06-29 21:34:00
Although it is hard to put on and take off with a shirt, this is comfortable and is not it.
This review is about item#40278314.
Used for bike touring
4
From Japan
On 2017-06-28 16:08:09
During the summer, I used a mesh jacket, but I used it because there are times when the hands are getting hurt by the wind. I thought it was hot, but I think that there is a surprisingly refreshing feeling and a good fit. I feel it is more than price price. It's just a bit long for me, it reaches near my shoulder. (Height 163 cm)
This review is about item#40278314.
General work
3
From Japan
On 2017-03-31 15:04:38
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#40278314.
Wear when wearing a summer work clothes
5
From Japan
On 2016-09-16 23:49:51
There is no entanglement of work clothes, it is easy to move. When taking off your coat, if you stagger it on your wrist it will become a wristband style and it will be a sweat wipe.
This review is about item#40278314.

Related Products