Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84-94, 84~94 175-185, 175~185 L, L Black, Black Cool feeling 1Sheet 1 JW-631 40278375 -
Discontinued
[x]
94 to 104 175 to 185 LL White - 1Sheet 1 JW-631 40278332 -
Discontinued
[x]
94-104 175-185 LL - - 1sheet 1 JW-631 40278366 14.99 SGD
Shipped after 2018-02-26
84 - 94 175 - 185 L White - 1Sheet 1 JW-631 40278341 -
Discontinued
[x]
76 to 84 165 to 175 M White - 1Sheet 1 JW-631 40278357 -
Discontinued
[x]
76-84, 76~84 165-175, 165~175 M, M Black, Black Cool feeling 1Sheet 1 JW-631 40278384 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 16
3 star 1
2 star 1
1 star 1
Review Rating: 4.42
43 Customer Reviews
The reviews are automatic translation.
Working clothes.
4
From Japan
On 2017-08-21 18:41:00
Even though I sweat, I crouch without sticking to my skin. I'd like a window for supplements.
This review is about item#40278384.
During harvesting work
5
From Japan
On 2017-08-19 17:44:33
I feel a cool feeling when I sweat, and I can not miss it when I work on a hot day.
This review is about item#40278366.
To motorcycle touring
4
From Japan
On 2017-08-14 05:52:51
It also has a good fit and feels cool when you start running. The best price is cheapest.
This review is about item#40278375.
Worn during summer work
4
From Japan
On 2017-08-13 14:28:36
Because it is sweat, purchase with expectation that pants will stick to thighs every time they move, crouching etc. About cooling feeling was not as expected as I expected in my work environment, but it is comfortable with a sense of smoothness.
This review is about item#40278375.
When working outside
5
From Japan
On 2017-08-11 10:30:47
It is cool feeling good. I wear it when I work at any time, but it will not be a painful work for a long time.
This review is about item#40278357.
I am wearing under the bridge of a short sleeve by the work of two wheels.
4
From Japan
On 2017-07-28 14:47:32
You do not have to stick to the bridges and you should be fine.
This review is about item#40278384.
Working outside
4
From Japan
On 2017-07-25 17:38:35
If front opening, good, but inconvenient when small, around the buttocks a little relaxed
This review is about item#40278384.
For outdoor work and sports
5
From Japan
On 2017-07-20 07:34:15
I feel that there is an individual difference in the feeling of cold. I think that the place where it does not become sticky with sweat is good.
This review is about item#40278357.
Motorcycle Repair
4
From Japan
On 2017-07-19 11:24:09
Although it is 7 minutes in length, in the 163 cm ordinary system, when wearing so as not to stretch M size, there is only the length to the knee, pulling and finally wearing the knee will hide. If you set L size, you can hide the knee without pulling it, but please be careful as you think that the product photo is pulled and wearing too much. If you are going to sing a 7 minute length, please make it a little longer. Goods are good, I hope improvement.
This review is about item#40278375.
To the inner work clothes
5
From Japan
On 2017-06-28 03:49:52
The resistance with the trousers is almost eliminated, and it is easy to move the knees. Previously I used a thin knee supporter but it became unnecessary. Since I bought the second one, I also use it for my underwear.
This review is about item#40278384.

Related Products