Buy more than* S$200* and get FREE SHIPPING

Socks, Mesh, 4 Pairs

4.67 (3)
Material
Cotton / silk / polyester / polyurethane
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 27 Off-white 1Bag(4Pair) 1 S-691 40278393 17.99 SGD
In stock
25 - 27 Gray 1Bag(4Pair) 1 S-693 40278411 16.99 SGD
In stock
25 to 27 Black 1Bag(4Pair) 1 S-692 40278402 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During cleaning work
5
From Japan
On 2017-08-07 08:48:21
Breathability · Skin feeling is good, I feel the tightness of the arch is also good.
This review is about item#40278393.
During cleaning work
4
From Japan
On 2017-07-20 08:52:40
It was cool and cool. It is comfortable as the circumference around the arch is tightened.
This review is about item#40278393.
For everyday use
5
From Japan
On 2016-01-13 16:44:44
I usually purchase it for wearing purposes. I bought it three times until now. When socks are bought one pair at a time by another feeling at that time, if one side is lost or only one hole is opened, both of them can not be worn and waste will come out. So if you continue to purchase exactly the same thing, it is reasonable without such waste. For such a reason, I tried choosing this product, but I am generally satisfied. Although it is silk but its eyes are coarse, it is not a smooth feeling, but comfort is not bad even in the summer. In terms of durability, I feel that the toes and the heel portion are easy to pierce a little, but I think that this is enough durable as this price. If you give a request to the manufacturer, I think that you want to further strengthen your toes and heel parts even if you upgrade prices a bit.
This review is about item#40278393.

Related Products