Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Application Sheet LA-220, Label Printer BEPOP

4.67 (6)
Length (m)
10
Type
Application
Width (mm)
220
Compatible Models
All models
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T23010 38891352 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Name creation
5
From Japan
On 2017-06-27 14:40:45
The sheet is thicker than genuine and easy to use. I will repeat again.
This review is about item#38891352.
I used it for outdoor signboard letters
5
From Japan
On 2015-10-15 16:04:08
I thought that I would like to purchase it next time as it is cheap
This review is about item#38891352.
Used when transferring characters on cutting sheet
3
From Japan
On 2015-05-19 15:33:50
The length of 20 meters last long. Just a bit of peeling off the sheet, it is hard to peel off a little (Is it due to work in a cold place?) Also, bubbles slightly enter into the letters you cut (Is the application sheet so hard to peel off?
This review is about item#38891352.
Sign making
5
From Japan
On 2014-04-01 15:51:29
Although it was not genuine, the adhesive strength of the tape was also uneasy, but it could be used without problems. I am satisfied with this price.
This review is about item#38891352.
Seal stuck on furniture etc
5
From Japan
On 2013-11-29 13:29:32
It is almost equivalent to expensive genuine products and easy to use.
This review is about item#38891352.
Used as a transfer sheet as a beepop application sheet as usual.
5
From Japan
On 2013-10-31 20:09:55
Beepop Application Sheet Thicker than Adhesive Sheet Adhesion is also strong, it is hard to be wrinkled and easy to deal with. Because the price is also inexpensive, it is very helpful.
This review is about item#38891352.

Related Products