Buy more than* S$200* and get FREE SHIPPING

Banded Steel Bands, Made Of Iron

4.80 (5)
...see all>
Product Options
ADD TO CART
Specification Tightening Width (mm) Bolt Hole Diameter (phimm) Compatible Pipe Diameter (phi mm) Thickness (mm) Material Accessories Genuine Part Number Pipe Diameter (phi mm) Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Tightening Width (mm) Bolt Hole Diameter (phimm) Compatible Pipe Diameter (phi mm) Thickness (mm) Material Accessories Genuine Part Number Pipe Diameter (phi mm) Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 9 38.1 2.3 Iron Bolt and nut spring washer - - - 1PC 1 93-038 40304153 -
Discontinued
[x]
- 30 11 65 3.2 Iron Bolt and nut spring washer - - - 1PC 1 93-065 40304284 12.99 SGD
In stock
- 30 11 60.5 3.2 Iron Bolt and nut spring washer - - - 1PC 1 93-060 40304232 11.99 SGD
In stock
- 35 9 - - - - 8-97010-307 60.5 4.5 1pc 1 93-E060 60301867 13.99 SGD
Shipped after 2018-01-25
- 35 9 42.7 2.3 Iron Bolt and nut spring washer - - - 1PC 1 93-042 40304171 8.99 SGD
In stock
With window 30 9 50.8 3.2 Iron Bolts, nuts, spring washer - - - 1PC 1 93-051 40304196 9.99 SGD
In stock
(Bolt hole) 2 35 9 101.6 5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-101 40304363 69.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 35 9 110 5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-110 40304372 59.99 SGD
Shipped after 2018-01-25
With window 30 9 54 3.2 Iron Bolts and nuts, spring washer - - - 1PC 1 93-054 40304214 10.99 SGD
In stock
- 35 9 41.3 2.3 Iron Bolts and nuts, spring washer - - - 1PC 1 93-041 40304162 6.99 SGD
In stock
- 35 - 64 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-064 40304275 46.99 SGD
Shipped after 2018-01-25
- 30 - 80 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-079 40304311 26.99 SGD
In stock
- 35 - 60.5 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-R060 40304266 49.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 45 9 94 5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-094 40304336 37.99 SGD
Shipped after 2018-01-25
With window 35 9 60.5 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-G060 40304241 -
Discontinued
[x]
- 30 - 75 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-075 40304302 26.99 SGD
In stock
- 30 - 89.1 2.3 Iron Bolts and nuts, spring washer - - - 1PC 1 93-089 40304327 35.99 SGD
Shipped after 2018-01-25
- 35 - 97 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-097 40304354 40.99 SGD
Shipped after 2018-01-25
- 32 - 94 3.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-G094 40304345 51.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 35 9 127 5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-127 40304381 69.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 35 9 50.8 3.2 Iron Bolts and nuts, spring washer - - - 1PC 1 93-M051 40304205 46.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 40 9 60.5 3.2 Iron Bolts and nuts, spring washer - - - 1PC 1 93-M060 40304257 50.99 SGD
Shipped after 2018-01-25
(Bolt hole) 2 40 9 65 3.2 Iron Bolts and nuts, spring washer - - - 1PC 1 93-M065 40304293 47.99 SGD
Shipped after 2018-01-25
- 30 - 54 4.5 Iron Bolts and nuts, spring washer - - - 1PC 1 93-G054 40304223 23.99 SGD
Shipped after 2018-01-25
- 35 9 45 2.3 Iron Bolt, nut, spring washer - - - 1PC 1 93-045 40304187 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
It is used to fix the extender of the camper's exhaust pipe to the chassis.
5
From Japan
On 2016-11-19 21:05:55
I could fix the extended exhaust pipe firmly. I am satisfied.
This review is about item#40304196.
Muffler fixing
4
From Japan
On 2016-06-15 10:45:32
It was very solid.
This review is about item#40304284.
Insertion part of automobile muffler
5
From Japan
On 2015-12-22 10:45:31
It was a solid product, shipping was saved with quick response.
This review is about item#40304187.
Used to fasten the muffler.
5
From Japan
On 2015-09-30 14:39:16
I am very satisfied with the good thing that I was glad. It was much cheaper than buying at home center.
This review is about item#40304284.
It used to prevent muffler exhaust leakage.
5
From Japan
On 2015-09-30 14:37:37
Material is also good, cheap and good things come into hand, I am very satisfied. It's much cheaper than buying at a home center.
This review is about item#40304284.

Related Products