Buy more than* S$200* and get FREE SHIPPING

U Type Clamp, Made Of Iron

4.30 (20)
Type
Standard type
...see all>
Product Options
ADD TO CART
Compatible Pipe Diameter (phi mm) Finishing Material Overall Length L (mm) Round Bar Diameter R (mm) Screw cutting E(mm) Inner Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Diameter (phi mm) Finishing Material Overall Length L (mm) Round Bar Diameter R (mm) Screw cutting E(mm) Inner Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 to 23.0 Iron / zinc-plated, passivated finish - 5 30 24 1PC 1 95-024 40304835 -
Discontinued
[x]
29.0 to 32.0 Iron / zinc-plated, passivated finish - 8 25 33 1PC 1 95-032 40304853 4.99 SGD
In stock
43.0 to 46.0 Iron / zinc-plated, passivated finish - - 30 46 1PC 1 95-046 40304932 -
Discontinued
[x]
56.0 to 58.0 Iron / zinc-plated, passivated finish - 8 35 59 1PC 1 95-057 40304984 7.99 SGD
In stock
32.0 to 35.0 Iron / zinc-plated, passivated finish - 6 30 36 1PC 1 95-L035 40304871 -
Discontinued
[x]
83.0 to 96.0 Iron / zinc-plated, passivated finish - - 50 96 1PC 1 95-096 40305054 29.99 SGD
In stock
97.0 to 108.0 Iron / zinc-plated, passivated finish - - 50 108 1PC 1 95-108 40305063 30.99 SGD
Shipped after 2018-01-26
109.0 to 120.0 Iron / zinc-plated, passivated finish - - 60 120 1PC 1 95-120 40305072 33.99 SGD
In stock
32.0 to 35.0 Iron / zinc-plated, passivated finish - 8 50 36 1PC 1 95-L036 40304887 11.99 SGD
In stock
39.0 to 41.0 Iron / zinc-plated, passivated finish 65 8 30 42 1PC 1 95-041 40304905 5.99 SGD
In stock
50.0 to 50.8 Iron / zinc-plated, passivated finish 108 8 50 51 1PC 1 95-L051 40304966 11.99 SGD
In stock
62.0 to 64.0 Iron / zinc-plated, passivated finish 95 8 35 65 1PC 1 95-064 40305011 8.99 SGD
In stock
65.0 to 68.0 Iron / zinc-plated, passivated finish 100 8 40 69 1PC 1 95-067 40305027 8.99 SGD
In stock
68.0 to 69.0 Iron / zinc-plated, passivated finish 88 10 30 72 1PC 1 95-069 40305036 24.99 SGD
Shipped after 2018-01-26
59.0 to 61.0 Iron / zinc-plated, passivated finish - 8 50 62 1PC 1 95-L060 40305002 14.99 SGD
In stock
69.0 to 82.0 Iron / zinc-plated, passivated finish - - 50 82 1PC 1 95-082 40305045 25.99 SGD
In stock
32.0 - 35.0 Iron / unichrome plating 68 8 30 35 1PC 1 95-035 40304862 4.99 SGD
In stock
36.0 - 38.1 Iron / unichrome plating 65 8 30 39 1PC 1 95-038 40304896 5.99 SGD
In stock
42.0 - 42.7 Iron / unichrome plating 68 8 30 43 1PC 1 95-043 40304914 5.99 SGD
In stock
43.0 - 45.0 Iron / unichrome plating 70 8 30 45 1PC 1 95-045 40304923 5.99 SGD
In stock
46.0 - 49.0 Iron / unichrome plating 75 8 30 50 1PC 1 95-048 40304941 5.99 SGD
In stock
50.0 - 50.8 Iron / unichrome plating 80 8 35 53 1PC 1 95-051 40304957 5.99 SGD
In stock
51.0 - 55.0 Iron / unichrome plating 85 8 35 56 1PC 1 95-054 40304975 6.99 SGD
In stock
59.0 - 61.0 Iron / unichrome plating 90 8 35 62 1PC 1 95-060 40304993 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
Repair of construction machine
5
From Japan
On 2018-01-12 07:50:30
Because genuine parts are expensive, it is very grateful. It will be more convenient to purchase genuine as it will arrive the next day.
This review is about item#40304923.
Mast fastening
5
From Japan
On 2018-01-04 23:40:10
It is a very solid metal fitting. If there is something elongated with L angle on the receiving side, it seems to be available as a pole clamping scaffold.
This review is about item#40304993.
Fixation of single tube
1
From Japan
On 2017-11-26 21:23:11
Although it is written as 49 mm, the iron plate is smaller and a single pipe (48.6 mm) does not enter at all I buy three and it is three, so I think that it is not a product error Because I can not use it I used a little scrap and used it
This review is about item#40304941.
To fix the pipe of the muffler
5
From Japan
On 2017-11-06 20:27:45
I used it to fix the muffler to the body. Initially I thought about fixing to a U-shaped bolt with a flat plate, but if you strongly tighten the nut, the flat plate will distort. A U-shaped clamp that holds the pipe in a circular shape holds the pipe tightly and is securely installed.
This review is about item#40304896.
Replacing muffler
4
From Japan
On 2017-10-20 07:05:16
If it is a genuine part, it can not be purchased separately, it is here and it is saved.
This review is about item#40304862.
Used to fix machine and pipe
5
From Japan
On 2017-09-01 17:34:25
Normally we fixed it only with U bolts or plus plus, but this product was able to fix the catch pipe in one piece. Because I am inexpensive, I would like to purchase this part as well and use it the next time as well.
This review is about item#40304905.
Reinforcement of farm equipment
5
From Japan
On 2017-06-26 15:04:14
I finally got this size without getting bigger size Batch Rice
This review is about item#40304923.
Tightening the tether of the car muffler
5
From Japan
On 2017-04-17 15:19:26
It was tightened very well and evenly tightened.
This review is about item#40304941.
Used to fix the radio antenna
4
From Japan
On 2016-12-21 15:09:39
Until now I was making my own, but I found it useful and I am lucky. I also want if there is for 6 mm.
This review is about item#40304862.
When connected to a single pipe
4
From Japan
On 2016-08-16 20:56:41
It was very good for single pipe connection.
This review is about item#40304957.

Related Products