Buy more than* S$200* and get FREE SHIPPING

Cushion Rubber

4.00 (2)
Bolt Hole Number
4
Dimension L2 (mm)
111
Thickness (mm)
23
Dimension L1 (mm)
45
Type
Hanging up and down type (special type)
Material
Cushion rubber
...see all>
Product Options
ADD TO CART
Bolt Hole Pitch (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Pitch (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(L3)40(L4)59(L5)78 11 1PC 1 AY-41123 40307163 -
Discontinued
[x]
(L3)39(L4)58(L5)77 9 1PC 1 AY-40923 40307154 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacing muffler
3
From Japan
On 2016-07-06 19:08:38
For exchanging with external mufflers, bushes are also brand new! I thought it was a purchase. The shape is the same as reinforced bushings for external products, but the hardness is said to be normal. Is it harder than normal? I feel it, but it is soft compared to reinforced bush. In AUTOBACS etc. etc. we can buy strengthened bush at a cheaper amount than this, evaluation was made "ordinary", but I think that the quality etc is good as a genuine substitute without any problem.
This review is about item#40307163.
Company car
5
From Japan
On 2015-08-24 14:37:40
It is good to have everything.
This review is about item#40307163.

Related Products