Buy more than* S$200* and get FREE SHIPPING

Anti Vibration O-ring

4.00 (1)
Dimension B1 (mm)
34
Dimensions B2 (mm)
41
Dimension L2 (mm)
66
Thickness (mm)
12
Dimension L1 (mm)
58
Compatible
Muffler pipe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AZ-100 40307312 7.45 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a hanging rubber of the muffler.
4
From Japan
On 2015-07-17 08:25:31
Quality can not be evaluated as Less position one year. I want a little more to increase the size.
This review is about item#40307312.

Related Products