Buy more than* S$200* and get FREE SHIPPING

Round type vibration damping rubber (with one side bolt)

Nut Diameter
8
Bolt Diameter
8
Dimension L2 (mm)
18
Outer Diameter (phi mm)
25
Dimension L1 (mm)
24
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 FJ-008 40307452 37.12 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products