Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Glass Wool, Heat Insulation Material, 1M

4.57 (7)
Allowable Temperature (degreeC)
250 or less
Overall Length (mm)
1000
Thickness (mm)
25
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 DH-025 40307994 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Maintenance of dryer
5
From Japan
On 2017-10-08 18:39:06
I bought it to raise the warmth of the company's old dryer. It was thick and the aluminum film was also durable, it was very good.
Pipe heat retention
3
From Japan
On 2017-03-24 12:21:58
I think that it is very ordinary glass wool. If possible, if the cut is more beautiful, it is perfect. If you have a larger size, even better.
This review is about item#40307994.
Insulation material for tanks used in hazardous materials handling facilities
5
From Japan
On 2016-02-09 16:28:59
I bought it as a heat insulating material for a tank used in a dangerous goods handling office. There is a thickness of 25 mm and it is solid. If you work with large scissors and join with aluminum tape, it looks pretty good. Insulation effect is also sufficient.
This review is about item#40307994.
Tank heat retention
4
From Japan
On 2015-08-17 16:00:05
The goods were solid, but the price was a bit high.
This review is about item#40307994.
Cushioning material
5
From Japan
On 2014-10-08 13:06:32
We shipped quickly.
This review is about item#40307994.
Warmth of sterilizer
5
From Japan
On 2014-08-19 14:03:57
Convenient because it can be mounted in any shape. The price is reasonable.
This review is about item#40307994.
Insulation of inner wall
5
From Japan
On 2014-03-28 16:07:59
The size was just right. Previously, since it was impossible to purchase only the required size, I was struggling to dispose of the surplus material. It was good.
This review is about item#40307994.

Related Products