Buy more than* S$200* and get FREE SHIPPING

Glass Wool, Temperature Insulation Material, 1M

Allowable Temperature (degreeC)
250 or less
Outer Diameter (phi mm)
129
Thickness (mm)
20
Inner Diameter (phi mm)
89
Type
Split type
Overall Length (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 DK-089 40308003 87.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products