Buy more than* S$200* and get FREE SHIPPING

Glasses No.1400 for Hat Attachment

3.93 (15)
...see all>
Product Options
ADD TO CART
Application Purpose Weight (g) Specification UV Transmittance (%) Material (lens) Degree of Shading Standard Weight (g) Transmissivity (%) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Purpose Weight (g) Specification UV Transmittance (%) Material (lens) Degree of Shading Standard Weight (g) Transmissivity (%) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1pc 1 No.1400-LG 75168466 29.99 SGD
In stock
- Dust Proof, Dust Proof About 85 UV cut, special hard coating work 0.0003 below Polycarbonate (hard court) - - - Yellow 1PC 1 No.1400-Y 75168475 29.99 SGD
In stock
For dust proof. For UV shading - - - 0.0003 or less Polycarbonate (hard coat) - 85 - Clear 1PC 1 No.1400-C 06122636 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 1
1 star 1
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
Since the number of scratches on the same item that I purchased last time has increased, I purchased it for renewal
4
From Japan
On 2018-02-02 14:33:11
If there is a material equivalent to a green product, it can be used for a long time.
This review is about item#6122636.
It is planned to be used when entering the mountain, it seems to be good for other maintenance work
4
From Japan
On 2017-08-14 15:34:54
I feel that the hinge is hard, but I will assume that it will not be misaligned during use.
This review is about item#6122636.
When using Thunder
5
From Japan
On 2017-07-13 15:05:20
It is a good product because it looks very good and is easy to use and light. I will also purchase it next time.
This review is about item#6122636.
For eye protection during cutter work
3
From Japan
On 2017-02-04 17:07:03
I inserted it firmly into the collar of the hat and attached firmly, but it was a narrower width than I imagined. I think that this is the best place for practical use.
This review is about item#6122636.
Off road bike riding
5
From Japan
On 2017-01-13 12:30:07
The use is different, but use it as a helmet. It is very good because it is not cloudy and has no distortion.
This review is about item#6122636.
Wear on a helmet
5
From Japan
On 2016-11-26 15:50:38
It is very clear and it is a good impression because the scenery is not so distorted.
This review is about item#6122636.
Face protection from flying objects
4
From Japan
On 2015-12-10 15:57:32
Good point: Even if it is worn on a helmet all the time because it is light, it does not bother me much. You can easily jump up and adjust the position. Request for improvement: I want you to enlarge the glasses and widen the protection range (50% increase). I think that installation on the helmet is easy to install if it is a type that can be opened and closed with a knob instead of a plug. Others: When the eyeglasses get dirty, it would be good if there was a replacement part.
This review is about item#06122636.
Climbing
5
From Japan
On 2015-07-09 18:43:27
It guards firmly
This review is about item#06122636.
At the time of hardening, at the time of concrete spraying
4
From Japan
On 2015-05-20 15:16:10
It can be attached to a helmet and purchased since it can be raised when not in use. It is quite useful.
This review is about item#06122636.
Steel cutting, polishing, etc.
5
From Japan
On 2014-05-23 21:05:13
I think that the protected part is bigger and better
This review is about item#06122636.

Related Products