Buy more than* S$200* and get FREE SHIPPING

Meteor Marker, Dc24V

4.17 (6)
Purpose
For DC24V car only
Number of Using LED (Piece)
11
Rated Current (mA)
About 60
Cord Length (mm)
About 140(0.3square)
Outside Diameter x Height H (phi mm x mm)
90x78
Rated Voltage (V)
DC24
Lens Color
Clear
Weight (g)
About 150
Material
(Body)PP, (ring)ABS/Plating, (lens) glass
Accessories
LED UNIT, M5 NUT x 2
...see all>
Product Options
ADD TO CART
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow amber 1PC 1 CE-101 40308764 21.99 SGD
In stock
Amber 1PC 1 CE-102 40308773 21.99 SGD
In stock
Red 1PC 1 CE-103 40308782 21.99 SGD
In stock
Green 1PC 1 CE-104 40308791 29.99 SGD
In stock
Blue 1PC 1 CE-105 40308807 24.99 SGD
In stock
White 1PC 1 CE-107 40308816 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I bought it for spare when it was damaged.
5
From Japan
On 2016-12-25 16:30:02
I ordered and arrived the next day, I got it very much, next time I will also order.
This review is about item#40308773.
Mounting on 10 ton truck
5
From Japan
On 2016-11-04 00:24:37
I think that there is probably no waterproofness (waterproof rubber cover) is loose · · Adhes the lens with the adhesive with the adhesive and put silicon in the gap of the rubber cover and paint silicone in the hole of the back side so water It is lit because there is never going in, but it is bright from the side, but it is now one step because it is dark from the driver's seat, but it is a commodity more than the price.
This review is about item#40308782.
I mounted two at the rear of the heavy-duty truck.
5
From Japan
On 2016-03-12 23:26:52
Impression attached is bright from the side, but it seems there is no brightness like lighting down. How long do you have after that?
This review is about item#40308773.
Add two at the back of the truck.
2
From Japan
On 2016-03-07 13:10:52
Although I bought some Chinese goods that are often on auction, etc., I bought this item at once this time. I have made plans and they are bright. Up to now I bought several Chinese products, but it is bright, but I did not last long and there was a product that was bad on a day in a bad day. Although the durability of this is still unknown, it is likely to have expectation. Postscript packing, surprisingly opening the box, glass lens, 4 pieces put together in a plastic bag, without bubble wrap, well broken. Is not it better for packing a little more carefully?
This review is about item#40308773.
I attached it to my truck.
3
From Japan
On 2014-06-30 00:26:59
I think that goods arrived on Monday with Sunday in between, but the packages in the packaging were made with markers and marker stays together, and the markers were scratched, because the stay was metallic. I did not care enough so I took it as it was. The side is bright and it is saved to parking etc. The price is much cheaper than the frequent car shop (specialized in trucks). Regarding packaging, I think that it was good to have metal products etc. wrapped in once because the buffer agent was on the whole as many times as possible.
This review is about item#40308816.
I attach it to a car that is difficult to attach a side light.
5
From Japan
On 2014-06-22 16:35:44
It is brighter than I thought at night, perfect for cars with side lamps
This review is about item#40308764.

Related Products