Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lighting Meteor Marker, Dc24V

4.00 (1)
Purpose
For DC24V car only
Number of Using LED (Piece)
11
Rated Current (mA)
About 60
Cord Length (mm)
About 140(0.3square)
Outside Diameter x Height H (phi mm x mm)
90x78
Rated Voltage (V)
DC24
Weight (g)
About 130
Material
(Body)PP, (ring)ABS/Plating, (lens) acrylic
Accessories
LED UNIT, M5 NUT x 2
...see all>
Product Options
ADD TO CART
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Amber Amber 1PC 1 CE-132 40308825 19.99 SGD
Shipped after 2018-06-25
Red Red 1PC 1 CE-133 40308834 19.99 SGD
Shipped after 2018-06-25
White Clear 1PC 1 CE-137 40308843 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use as track marker
4
From Japan
On 2013-06-16 08:41:29
The price is good for this price, I purchased it with Amber Glittering cut of the lens is also cool and cool. If you dare dare take orders, when you see it from the side, I hope it will be a little more bright, but only durability is expected, I expect it.
This review is about item#40308834.

Related Products