Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Socket Car Cigarette Lighter Twin CE Triple Socket 24V

5.00 (1)
Maximum Current (A)
10
Rated Current (A)
About 7
Cord Length (m)
About 1
Rated Voltage (V)
DC24
Material
ABS, steel
Specification
Power supply monitor lamp(Blue light).
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-301 40308852 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Take out the power supply
5
From Japan
On 2017-11-20 21:33:40
I attempted to attach the direct attachment type to the cigar socket to the new car of the truck but purchased the type that can move the socket part because it interferes with the left foot. I have not installed time yet but it can be used without problem if it is not.
This review is about item#40308852.

Related Products