Buy more than* S$200* and get FREE SHIPPING

Slim Meteor Point Marker, Shared Dc12 / 24 V

4.50 (2)
Rated Current (mA)
(DC12V) About 40, (DC 24V) About 20
Mounting Pitch (mm)
80
Cord Length (mm)
About 200(0.5square)
Rated Voltage (V)
DC12, 24
Weight (g)
About 31
Material
(Body)ABS/Plating, (lens) acrylic
Accessories
M4 flange nuts x 2
...see all>
Product Options
ADD TO CART
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Yellow 1PC 1 CE-141 40308877 30.99 SGD
In stock
Amber Clear 1PC 1 CE-142 40308886 30.99 SGD
In stock
White Clear 1PC 1 CE-147 40308895 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
decoration
5
From Japan
On 2015-02-06 14:55:53
There is no unevenness in light type and color is also the same good deed item.
This review is about item#40308895.
Used for the auxiliary turn signal of the truck
4
From Japan
On 2012-11-13 18:42:35
Brightness was no problem, but the color of light is almost like red, considering amber. Yellow might be better if used as an auxiliary turn signal. I think that it is better if it is a desorption ceremony with two screws behind it. In my case I had to cut off the screws because I pasted with double-sided tape.
This review is about item#40308886.

Related Products