Buy more than* S$200* and get FREE SHIPPING

Re5LED Vehicle Height Lamp, DC24V

5.00 (1)
Rated Current (mA)
About 18(DC28V)
Cord Length (mm)
About 200(0.5square)
Rated Voltage (V)
DC20 to 32
Lens Color
Clear
Weight (g)
About 62
Material
(BASE)PP, (LENS)ACRYLIC
Accessories
Screws (M4x18) 2 lines, screws (M4x12) 2 lines, two M4 nuts, two M4 flange nut, two mounting plate
...see all>
Product Options
ADD TO CART
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 CE-237 40308947 26.99 SGD
In stock
Amber 1PC 1 CE-232 40308922 19.99 SGD
In stock
Blue 1PC 1 CE-235 40308931 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jitro's sign light
5
From Japan
On 2015-07-24 14:48:49
Because the price was reasonable, I bought it at Imechen. I purchased White, but it looks pretty good. I also want to purchase.
This review is about item#40308922.

Related Products