Buy more than* S$200* and get FREE SHIPPING

Re6LED Vehicle Height Lamp, DC24V

5.00 (1)
Rated Current (mA)
About 18(DC28V)
Cord Length (mm)
About 200(0.5square)
Rated Voltage (V)
DC20 to 32
Weight (g)
About 62
Material
(BASE)ABS, (LENS)ACRYLIC
Accessories
Two M4 flange nut
...see all>
Product Options
ADD TO CART
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Amber Clear 1PC 1 CE-242 40308956 20.99 SGD
Shipped after 2018-02-26
White Clear 1PC 1 CE-247 40308965 28.99 SGD
Shipped after 2018-02-26
Amber Amber 1PC 1 CE-242A 40308974 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trailer head side marker!
5
From Japan
On 2016-05-24 09:33:48
Appearance, color is good! Night, it is very beautiful ^ _ ^
This review is about item#40308956.

Related Products