Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Meteor Down Light, DC24V

3.50 (2)
Number of Using LED (Piece)
6
Rated Current (mA)
About 20
Cord Length (mm)
Crimp terminal side / about 75 (0.5sq), round terminal side / about 80 (0.5sq)
Rated Voltage (V)
DC24
Weight (g)
About 16
Material
PP
...see all>
Product Options
ADD TO CART
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 CE-314 40308983 -
Discontinued
[x]
Blue 1PC 1 CE-315 40308992 -
Discontinued
[x]
White 1PC 1 CE-316 40309001 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auxiliary light
3
From Japan
On 2016-02-25 15:48:55
A bit dark
This review is about item#40309001.
As a truck accessory
4
From Japan
On 2016-01-10 20:53:44
I tried to buy it for the first time, but the light intensity was a little darker than I expected. Next time I will buy a double guy. Because it is large, maybe it is affecting that it was attached to a high place? Is it OK for 2 tons or 4 tons, low-floor cars?
This review is about item#40309001.

Related Products