Buy more than* S$200* and get FREE SHIPPING

Meteor Down Light Wide, DC24V

5.00 (1)
Number of Using LED (Piece)
18
Rated Current (mA)
About 50 (DC28V time)
Cord Length (mm)
Crimp terminal side / about 70 (0.5sq), round terminal side / about 75 (0.5sq)
Rated Voltage (V)
DC20 to 32
Weight (g)
About 37
Material
PP
...see all>
Product Options
ADD TO CART
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 CE-350 40309035 -
Discontinued
[x]
Blue 1PC 1 CE-349 40309026 -
Discontinued
[x]
Red 1PC 1 CE-348 40309017 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Running at night
5
From Japan
On 2017-10-15 09:18:33
The brightness is very satisfied! It is very suitable for night driving! Thank you very much!
This review is about item#40309017.

Related Products