Buy more than* S$200* and get FREE SHIPPING

Reflector Lamp Round

5.00 (3)
Number of Using LED (Piece)
8
Rated Current (mA)
About 25
Mass (g/piece)
About 30
Light Source Color
Amber
Cord Length (mm)
Positive side/ about 180(0.5square), negative side/ about 200(0.5square )
Rated Voltage (V)
DC24 (max. voltage DC30)
Lens Color
Amber
Material
(Body)ABS, (lens)ACRYLIC
Accessories
One M5 nuts, two flat washers, one spring washer, one minus code
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CE-343A 40309166 41.80 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For vehicles
5
From Japan
On 2014-10-27 11:22:11
It came easy.
This review is about item#40309166.
I use it instead of a side marker.
5
From Japan
On 2013-11-06 15:58:18
I want you to lengthen the wiring a little more.
This review is about item#40309166.
At night driving
5
From Japan
On 2013-07-22 18:41:22
I was very satisfied. Because it is orange, I think that it is a vehicle inspection correspondence.
This review is about item#40309166.

Related Products