Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y-16 40309175 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Mounting marker lamp
5
From Japan
On 2018-05-18 18:17:17
Cospa is the highest, especially those not concerned with plating etc. I think that is good.
This review is about item#40309175.
Alarm lamp mounting base
3
From Japan
On 2018-02-08 20:33:27
It is solid and solid making, but it is slightly too thick when used. Thickness 1.6 mm, but 1.0 mm is sufficient.
This review is about item#40309175.
When installing the marker lamp
5
From Japan
On 2018-01-18 17:03:49
It is also rust resistant and there are also strengths I purchase it several times There are no improvement points
This review is about item#40309175.
truck
5
From Japan
On 2018-01-17 16:33:04
For money, it feels so good! It is a feeling that it is neither good nor bad.
This review is about item#40309175.
Track markers
5
From Japan
On 2017-12-19 13:42:30
The old marker is corrosive to the wiring and resin parts, and it was exchanged.
This review is about item#40309175.
For track markers
5
From Japan
On 2017-10-20 19:01:48
It was easy to buy at this price Satisfied feeling of using early even on arrival
This review is about item#40309175.
Marker lamp installation
5
From Japan
On 2017-02-09 19:33:21
Cost performance is pretty good. There is no problem with installation.
This review is about item#40309175.
Refurbishment
1
From Japan
On 2017-01-26 19:12:06
I bought it in conjunction with the marker of Yak, but I can not install it between the markers of the marker and the hole of the stay. If it is a prerequisite for drilling, there is no choice but to say that it is an excuse by another general purpose stay ... if it is said to be a defective product. I think that it is better to remove it from handling.
This review is about item#40309175.
Truck mounting
5
From Japan
On 2016-04-04 06:30:54
I really liked it.
This review is about item#40309175.
To track marker
5
From Japan
On 2015-05-15 15:54:13
It is cheap and saved.
This review is about item#40309175.

Related Products