Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bulb with Top Marker Lamp

Purpose
For DC24V car only
Cord Length (mm)
About 140(0.3square)
Rated Current (A)
About 0.5
Outside Diameter x Height H (phi mm x mm)
90x80
Rated Voltage (V)
DC24
Weight (g)
About 170
Material
(Body)PP, (ring)PP, (lens) glass
Accessories
Regular bulb (BA15s), M5 flange nut x 2
...see all>
Product Options
ADD TO CART
Bulbs Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ordinaly ball 12 W Yellow 1PC 1 YT-441 40309306 8.99 SGD
Shipped after 2018-06-25
Ordinaly ball 12 W Orange 1PC 1 YT-442 40309315 11.99 SGD
Shipped after 2018-06-25
Ordinaly ball 12 W Red 1PC 1 YT-443 40309324 11.99 SGD
Shipped after 2018-06-25
Regular bulb 12 W Light blue 1PC 1 YT-446 40309333 9.99 SGD
Shipped after 2018-06-25
Regular bulb 12 W Clear 1PC 1 YT-447 40309342 11.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products