Buy more than* S$200* and get FREE SHIPPING

P Top Marker Lamp with 12W Bulb

4.62 (8)
Purpose
For DC24V car only
Bulbs
Regular bulb 12W, phi18.6 mm
Cord Length (mm)
About 140(0.3square)
Rated Current (A)
About 0.5
Outside Diameter x Height H (phi mm x mm)
90x80
Rated Voltage (V)
DC24
Weight (g)
About 100
Material
(Body)PP, (ring)PP, (lens) acrylic
Accessories
Regular bulb (BA15s), M5 flange nut x 2
...see all>
Product Options
ADD TO CART
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 YT-451 40309351 6.99 SGD
In stock
Amber 1PC 1 YT-452 40309367 6.99 SGD
In stock
Red 1PC 1 YT-453 40309376 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Track side marker
5
From Japan
On 2017-07-16 14:42:25
I ordered this item because it did not need something like LED, but it was the item I was expecting
This review is about item#40309351.
To the leading car
5
From Japan
On 2017-05-10 09:12:47
It is used for leading cars and patrites, and it looks well shining ~ I have lasted
This review is about item#40309376.
As a repair part of a trailer
5
From Japan
On 2016-05-19 10:55:31
Cheap and good quality. What are you looking for over? That place. Because lenses are acrylic, it is unavoidable that ultraviolet deterioration is inevitable (guessed) but it will be replaced if it gets no good!
This review is about item#40309367.
Mounting on new car
5
From Japan
On 2016-02-05 09:17:53
I am satisfied with the delivery date quickly and I would like to order it when I need it
This review is about item#40309351.
Side marker
2
From Japan
On 2015-11-23 17:49:28
It was a bright amber Mow a little dark color is the best
This review is about item#40309367.
Use for track side marker
5
From Japan
On 2015-10-01 12:55:11
I did not like LED light and installed this old type of old. The shades of Amber are fairly good feeling.
This review is about item#40309367.
Exchange
5
From Japan
On 2015-03-10 15:48:40
It is saved on line marker repair, price side as well.
This review is about item#40309351.
As a security part of a truck
5
From Japan
On 2013-09-17 07:51:54
Especially without trouble, installation was done without incident. Waterproofness etc. are unknown unless you continue to use it, but for now it is using it without problems.
This review is about item#40309351.

Related Products