Buy more than* S$200* and get FREE SHIPPING

Mini Mist Devise

2.50 (2)
Injection Quantity (mL/h)
780
Rated Voltage AC V
100
Body Dimensions (Width x Depth x Height) (mm)
240x300x270
Hose Diameter (phi mm)
6
Hose Length (m)
2
Power Cord (m)
2
Rated Frequency (Hz)
50/60
Power Consumption (W)
(Body) 208
Color
White
Weight (kg)
8.2
Set Contents
Mist nozzle, compressor
Caution
Plastic tank sold separately.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 40309455 449.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
I bought it as a measure against heat stroke during warehouse work.
4
From Japan
On 2016-07-18 08:34:50
When working nearby I think that the sensible temperature is lower than the surrounding temperature. However, there are few mists. I feel no effect if I get away from it. It might be better to install several units.
This review is about item#40309455.
Work in the factory
1
From Japan
On 2012-07-19 09:14:02
It may be effective on the data, but our reputation is not good. Although I bought two units, it seems that there is no cooling effect because the ballooning amount is small. The worker did not use it on the second day of purchase. Because it is unworthy, I will take it home and plan to use it for a doghouse. Workers are happy that cheap items sold at home centers are better. Unfortunately this product can not be recommended.
This review is about item#40309455.