Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blue Cover Sheet

5.00 (1)
Grommet Pitch (cm)
About90
Material (eyelet)
Polyethylene (PE)
Implantation Number
This 10 x 10 horizontal lines vertical
Material (Sheet)
Polyethylene (PE)
Thickness
#2000
Thickness (mm)
About0.18
Material
Polyethylene (eyelet / plastic)
...see all>
Product Options
ADD TO CART
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x2.7 1.71x2.57 - 1Sheet 1 BS#20-02 40310767 11.99 SGD
In stock
2.7x3.6 2.57x3.44 - 1Sheet 1 BS#20-05 40310776 19.99 SGD
In stock
1.8x1.8 1.71x1.71 8 1Sheet 1 BS#20-01 40310751 8.99 SGD
In stock
3.6x5.4 3.44x5.24 20 1Sheet 1 BS#20-11 40310785 35.99 SGD
In stock
5.4x7.2 5.24x7.04 28 1Sheet 1 BS#20-14 40310794 69.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For product curing
5
From Japan
On 2015-12-17 06:54:14
The response was quick. The packing condition was also good.
This review is about item#40310776.

Related Products