Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Steel Corner Protector

4.00 (1)
Height (mm)
97
Weight (kg)
0.6
Thickness (mm)
2
Width (mm)
135
Length (mm)
195
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP100 40313481 11.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For track luggage belt guard
4
From Japan
On 2013-07-15 10:34:41
It is long-lasting and likely in well-built. Size I think that kana hope there about the other two types.
This review is about item#40313481.

Related Products