Buy more than* S$200* and get FREE SHIPPING

Corona Masker With Cloth Tape

4.29 (7)
Tape Type
Cloth tape
Material (Sheet)
Corona processed polyfilm
Tape Color
Green
Thickness (mm)
0.01
...see all
Product Options
ADD TO CART
Tape Width (mm) Sheet Length (m) Finishing Width (mm) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Sheet Length (m) Finishing Width (mm) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 12.5 60 550 1Roll 1 - 40313366 3.78 SGD
In stock
17 12.5 60 1100 1Roll 1 - 40313375 5.54 SGD
In stock
17 25 60 300 1Roll 1 - 40313384 5.12 SGD
In stock
17 25 60 550 1Roll 1 - 40313393 4.77 SGD
In stock
17 25 60 1100 1Roll 1 - 40313402 7.25 SGD
In stock
25 12.5 300 1800 1Roll 1 - 40313411 13.99 SGD
In stock
25 12.5 120 2100 1Roll 1 - 40313436 13.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Use in curing
3
From Japan
On 2016-03-14 20:46:14
Tape also adheres to the various parts, it was safe to use. Product itself is recommended rather not bad, but the price became such evaluation because it was higher than the home improvement center.
This review is about item#40313402.
At the time of the ceiling opening, we use.
5
From Japan
On 2015-05-16 15:22:25
In particular problem, it was like no.
This review is about item#40313375.
Indoor wall curing
2
From Japan
On 2015-04-10 14:20:39
It does not get dealt in Monotarou but those of 2600mm is sold in home improvement? ... Because it does not reach from floor to ceiling. 2600mm only is it annoying to buy hardware store.
This review is about item#40313436.
Masking of the painted surface
5
From Japan
On 2014-08-12 17:11:48
Always we use. Since shipping is also rapid is safe.
This review is about item#40313393.
Renovations for housing dustproof
5
From Japan
On 2014-07-19 13:16:12
Best if there is a length of 2400 if possible
This review is about item#40313436.
Painter's work, plastering
5
From Japan
On 2014-04-22 17:37:45
In many cases, because the masker of 550 and 1100 is the portion of the tape to the green, 300 than it is possible to eliminate the mistake to use with us in a different color is ...?
This review is about item#40313384.
HEPA filter leak measurement work
5
From Japan
On 2014-02-17 16:20:42
Since the firm tape of adhesive force, easy to use pleasure without peeling.
This review is about item#40313375.

Related Products