Buy more than* S$200* and get FREE SHIPPING

Handy Cutter II

4.33 (3)
Materials (Blade)
SK material
Flute Width (mm)
21
Depth (mm)
35
Weight (g)
120
Height (mm)
145
Width (mm)
55
Type
Blade-type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40311022 15.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gypsum board work
4
From Japan
On 2017-07-01 12:17:04
The chamfering of the board has become easier. It is awesome because Cospa is good.
This review is about item#40311022.
Chamfering of plate
5
From Japan
On 2016-08-06 16:14:39
Very easy to use and satisfied.
This review is about item#40311022.
Chamfer of gypsum board
4
From Japan
On 2015-08-27 18:36:15
Although this product is not a bad translation, although the cut part of the plasterboard can be chamfered beautifully, the processing of the existing end face will make the surface paper muscle. · · · That is somewhat satisfying reason.
This review is about item#40311022.

Related Products