Buy more than* S$200* and get FREE SHIPPING

Plane, replacement blade type

5.00 (4)
...see all>
Product Options
ADD TO CART
Blade Width (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Depth (mm) Weight (g) Height (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 55 820 260 72 Blade-type 1PC 1 58MM 40311047 52.99 SGD
In stock
42 47 360 185 55 Replacable blade type 1PC 1 42MM 40311031 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Furniture making
5
From Japan
On 2017-10-05 11:21:14
It becomes a finish of clean cutting surface. It does not require sharpening the blade and is easy.
This review is about item#40311031.
Production of speaker box
5
From Japan
On 2017-04-09 20:55:18
I made the speaker box with MDF material. I bought it because it is necessary to have good system Kanna to correct cut error. Unlike the sharpening blades of the past, it fits comfortably differently We are very satisfied.
This review is about item#40311047.
Do-it-yourself
5
From Japan
On 2013-09-17 18:22:18
Although I have not used it yet, I went with sandpaper such as chamfering. I am satisfied because I thought that I want Kanna.
This review is about item#40311031.
Hobby woodworking
5
From Japan
On 2013-09-16 15:55:52
Very easy to use. I would like to buy a replacement blade, but I would like you to introduce it in the item I bought. It is troublesome to find. I want you to think about a method that you can easily order expendables of the items you bought.
This review is about item#40311031.

Related Products