Buy more than* S$200* and get FREE SHIPPING

Plane Replacement Blade

5.00 (2)
Depth (mm)
3
Weight (g)
20
Width (mm)
25
...see all>
Product Options
ADD TO CART
Blade Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 50 1Set(3Sheet) 1 42MM 40311056 11.99 SGD
In stock
58 65 1Set(3Sheet) 1 58MM 40311065 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For woodworking
5
From Japan
On 2015-08-12 09:28:21
You do not need to sharpen the blade, you can always have the best planing.
This review is about item#40311065.
Woodworking in general
5
From Japan
On 2014-04-02 13:25:36
It is not a plan of Chikichi, but I ordered it because the shape is the same. Can be worn without problems, sharpness is also satisfactory.
This review is about item#40311056.

Related Products