Buy more than* S$200* and get FREE SHIPPING

Small Plane

4.33 (6)
Materials (Blade)
Carbon tool steels
Blade Width (mm)
40
Depth (mm)
38
...see all>
Product Options
ADD TO CART
Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 140 150 1PC 1 40MMX150MM 40311074 9.99 SGD
In stock
53 160 195 1PC 1 40MMX195MM 40311083 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cutting of edge of wood at high altitude / narrow place
4
From Japan
On 2017-09-08 06:42:21
It gets better than it looks. Both cost and quality surprising performance.
This review is about item#40311074.
Making shelves
5
From Japan
On 2017-06-15 17:16:56
There is no problem for minutes used in DIY. It is very easy to use.
This review is about item#40311074.
DIY overall work
5
From Japan
On 2016-08-18 13:22:00
As a product, if you can adjust the condition of blades, you can use it normally. If you are a person who grinds the blade, it is a feeling that it can be used well beforehand. It is convenient for work which does not want to leave a file by scraping thoroughly thunder. The application is limited by small size, but to a little plan work.
This review is about item#40311074.
Woodworking DIY work
5
From Japan
On 2015-05-23 08:12:46
I do not quite understand it for the first time in Kanna but it is very easy to use
This review is about item#40311083.
Wooden Box Production
5
From Japan
On 2014-12-21 02:01:29
I think that it is not suitable for full-blown canna work because it is small, but it was the best to arrange the deviation that comes out when combining trees. Even in Thunder's places where it is likely to take some time, it is very easy to crack and crunch when the blades are just fine.
This review is about item#40311074.
chamfer
2
From Japan
On 2014-04-13 20:28:22
It is indeed pricey street. The body quickly rattled and did not become usable. I will try using a bit of ingenuity and processing. It was a great learning experience.
This review is about item#40311074.

Related Products