Buy more than* S$200* and get FREE SHIPPING

Plane with 2 blades

4.40 (5)
Caution
Because it's a knife, be careful when you use it. Do not use if there are cracks on the blade tips, on plane itself. Remove foreign matter such as nails if you have material to use., Because it's a knife, be careful when you use it. Do not use if there are cracks on the blade tips, on plane itself. Remove foreign matter such as nails if you have material to use.
Purpose
Wood surface planing and chamfering, Wood surface planing and chamfering
Materials (Blade)
Carbon tool steel
Blade Width (mm)
40
Depth (mm)
45
Width (mm)
55
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 150 1PC 1 40MMX150MM 40311092 16.99 SGD
Shipped after 2018-04-23
220 180 1PC 1 40MMX180MM 40311101 17.99 SGD
Shipped after 2018-04-23
260 210 1PC 1 40MMX210MM 40311117 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Bamboo knot processing
5
From Japan
On 2018-04-17 08:20:21
It is easy to use with reasonable size. Sharpness is not bad, I think that it can be used for a long time.
This review is about item#40311092.
Woodworking furniture
5
From Japan
On 2017-11-13 20:50:48
It is just right for small furniture, it is very easy to use.
This review is about item#40311092.
Corner / chamfer of my own wooden cabinet
5
From Japan
On 2017-04-23 17:04:02
It was small and very easy to use. It is handy when making small ones
This review is about item#40311101.
DYI
2
From Japan
On 2015-07-06 19:37:02
There is waving (unevenness) on the lower surface (bottom surface) half of the small plane. It is unused because the state of the bottom edge (bottom) affects after planing the plane. Manufacturers say that it is possible to make waviness (irregularities) on the lower side (bottom side) half of all on manufacturing.
This review is about item#40311117.
Bamboo work
5
From Japan
On 2014-10-02 16:15:53
I am satisfied with ease of use with just a reasonable size because the object to be cut is small.
This review is about item#40311092.

Related Products