Buy more than* S$200* and get FREE SHIPPING

Japanese Chisel, Oire Nomi

1.00 (1)
Caution
For woodworking. Do not use other than its intended purpose. If there is crack on wooden handle or blade portion, do not use it. Grab handle part during use, or you may get injured., For woodworking. Do not use other than its intended purpose. If there is crack on wooden handle or blade portion, do not use it. Grab handle part during use, or you may get injured.
Purpose
Shallow mortise processing into wood., Shallow mortise processing into wood.
Material (Handle Part)
Japanese evergreen oak
Material
(Steel) Hitachi Yasugi steel yellow paper
Specification
With steel
...see all>
Product Options
ADD TO CART
Width (mm) Blade Width (mm) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Blade Width (mm) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 36 30 220 220 1PC 1 36MM 40311196 39.99 SGD
In stock
30 30 30 180 225 1PC 1 30MM 40311187 32.99 SGD
In stock
25 21 25 170 225 1PC 1 21MM 40311162 27.99 SGD
In stock
30 24 25 180 230 1PC 1 24MM 40311171 28.99 SGD
In stock
25 12 25 120 220 1PC 1 12MM 40311135 22.99 SGD
In stock
42 42 30 240 225 1PC 1 42MM 40311205 45.99 SGD
Shipped after 2018-01-24
25 - 25 140 220 1PC 1 18MM 40311153 24.99 SGD
In stock
25 - 25 120 220 1PC 1 15MM 40311144 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Daily Carpenter: Used in DIY
1
From Japan
On 2015-11-20 22:34:03
Only the pattern does not fit properly. Although there is no problem in practical use, I feel regretful about making it and regret that I buy cheap items.
This review is about item#40311135.

Related Products