Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eyeleteer

4.33 (3)
Caution
Please do not use for any intended purposes.Because the needle tip is sharp, please be careful when handling it.Please do not put it on places reachable by children. Please do not use the thing that let flows electricity.Please do not use as a lever to p
Purpose
For drilling hole
Materials (needles)
Carbon tool steel
Depth (mm)
13
Weight (g)
20
Height (mm)
165
Width (mm)
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.2 40311293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Coking peeling
3
From Japan
On 2016-09-29 18:12:34
I am doing very much at peeling of the tip cap of coking.
This review is about item#40311293.
It seems easy to open
5
From Japan
On 2016-07-21 20:19:30
The hole will open quickly with a sharp tip. cheap!
This review is about item#40311293.
Coking peeling
5
From Japan
On 2016-04-25 18:57:01
It is cheap and has no problem. I'm out of it too well and I stab it in my hand twice.
This review is about item#40311293.

Related Products