Buy more than* S$200* and get FREE SHIPPING

Small Knife

4.67 (3)
Caution
Because of the natural wood used, sheath may become hard. Please hit 2-3 times lightly on both sides of the sheath to hold the handle when it is difficult to remove from the sheath., Because of the natural wood used, sheath may become hard. Please hit 2-3 times lightly on both sides of the sheath to hold the handle when it is difficult to remove from the sheath., Because of the natural wood used, sheath may become hard. Please hit 2-3 times lightly on both sides of the sheath to hold the handle when it is difficult to remove from the sheath., Because of the natural wood used, sheath may become hard. Please hit 2-3 times lightly on both sides of the sheath to hold the handle when it is difficult to remove from the sheath.
Purpose
To create model, woodworking, bamboo craft, and other small handcraft., To create model, woodworking, bamboo craft, and other small handcraft., To create model, woodworking, bamboo craft, and other small handcraft., To create model, woodworking, bamboo craft, and other small handcraft.
...see all>
Product Options
ADD TO CART
Dimension (mm) Width (mm) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Width (mm) Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 35 - 100 220 1PC 1 105MM 40311363 25.99 SGD
Shipped after 2018-01-24
120 35 - 120 242 1PC 1 120MM 40311372 26.99 SGD
Shipped after 2018-01-24
75 30 18 80 195 1PC 1 75MM 40311345 23.99 SGD
In stock
135 35 - 120 253 1PC 1 135MM 40311381 28.99 SGD
Shipped after 2018-01-24
90 34 - 100 208 1PC 1 90MM 40311354 25.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I bought it for making bird flutes with Shinkotake. Since it will do detailed work, it became essential and I bought it.
5
From Japan
On 2017-11-05 13:58:59
It is exactly the same size, not only scrapes bamboo, it also demonstrates its effectiveness in adjusting the mouth and leads, thankfully using it.
This review is about item#40311345.
Working with woodworking
4
From Japan
On 2017-06-21 06:05:47
There was no handling of a knife in a neighborhood shop. It is saved with better sharpness than previous use.
This review is about item#40311354.
Used in woodworking work at DIY
5
From Japan
On 2016-10-18 17:17:42
Because the sharp dropped due to long-time use of the previously used katana, I bought it newly. I think that the size of the handle of the handle is also good for the ground, the sharpness of the cutting edge is a product that will satisfy expectations well enough if it is an amateur DIY degree.
This review is about item#40311345.

Related Products