Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All-Steel Chrome Knife

4.20 (5)
Caution
When using firmly press the pressure part and operate the blade and the handle straightly., When using firmly press the pressure part and operate the blade and the handle straightly., When using firmly press the pressure part and operate the blade and the handle straightly., When using firmly press the pressure part and operate the blade and the handle straightly.
Purpose
Handiwork including the bamboo work., Handiwork including the bamboo work., Handiwork including the bamboo work., Handiwork including the bamboo work.
Depth (mm)
7
Weight (g)
40
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 25 Large 1PC 1 L 40311406 7.99 SGD
In stock
105 23 Medium 1PC 1 Medium 40311397 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Nice
5
From Japan
On 2018-03-03 09:43:19
I use it to make it shiny with skin leather and to shave a red pencil by staking it in the drawer of the company's desk. I can not wait to reduce the number of colored pencils, so it has become more common to put red in documents in my subordinates. In a sense it can be said as a sinful item. ← Half is a joke!
This review is about item#40311397.
Used for corrugated cardboard and packaging materials dismantling
3
From Japan
On 2016-03-11 11:39:10
Since it is a usage of the title, it can not be cut without doing it for 3 months if it is sharpening the blade with the beginning. If you sharpen it in rough eyes with a sharpener, it will last long. All steel is convenient because it accomplishes according to the application Conveniently purchased interruption is cut off Asia is hard to fall and it is suitable for narrow processing and so I use it instead of a cutter.
This review is about item#40311406.
I am using it for peeling electric wires and packaging for repair etc.
3
From Japan
On 2015-06-08 17:14:46
Thank you for responding to inquiries about the Firearm Sword Law. Because this product is a folding type in which the blade width is less than 8 cm and the blade width is 15 mm or less and the blade thickness is 2.5 or less, the blade can not be fixed, so it is safe to put it in the tool box safely because it does not violate the gun sword law. It is easier to use thanks to cut - something, it is smart. I hope you keep it in the future.
This review is about item#40311397.
Bamboo craftsmen and fishing small fish
5
From Japan
On 2015-04-17 14:40:59
It was bigger than I thought so cheap and easy to use
This review is about item#40311397.
Processing of excavated pottery
5
From Japan
On 2014-06-23 11:51:27
There was no treatment in the neighborhood shop. I have been using it much more than before, so I am saved.
This review is about item#40311397.

Related Products