Buy more than* S$200* and get FREE SHIPPING

Japanese Hand Plane

4.75 (4)
Purpose
For work., For work.
Blade Width (mm)
42
Width (mm)
55
...see all>
Product Options
ADD TO CART
Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 320 180 1PC 1 42X180 40311591 29.99 SGD
In stock
40 280 150 1PC 1 42X150 40311582 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Correction of rubbing part of door
5
From Japan
On 2017-09-28 14:57:57
It is a great thing for a bit of correction. It is used only for correction, so it can be used without particular complaint. It might be small for full-scale work.
This review is about item#40311591.
Production of shelves
5
From Japan
On 2017-06-26 19:24:36
At first, it was inexpensive because it was difficult to cut, but I was giving up, but I adjusted it by re-pointing the blade and I could use it without problems. I feel a bit slippery a bit, but I think that it will be better if you continue using it.
This review is about item#40311582.
Do-it-yourself
4
From Japan
On 2014-06-30 22:20:38
I bought it for a do-it-yourself carpenter. Especially it can be used without problems. I'm glad I bought it.
This review is about item#40311591.
I use it to create a Japanese kite's higo.
5
From Japan
On 2013-10-29 17:16:14
I am using it to create bamboo, but it is affordable size with enough blade width, finish is also very beautiful, I like it very much. Recently, I incorporated this plane into a jig and use it to cut more precise higo.
This review is about item#40311582.

Related Products