Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curve Plane

Blade Width (mm)
24
Depth (mm)
35
Weight (g)
120
Height (mm)
120
Width (mm)
38
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24MM 40311625 32.99 SGD
Shipped after 2018-09-04
ADD TO CART

Related Products