Buy more than* S$200* and get FREE SHIPPING

Curve Surface Planer

Caution
The cutting edge is sharp, please do not touch directly. Please do not use other than its intended applications (wood)., The cutting edge is sharp, please do not touch directly. Please do not use other than its intended applications (wood).
Purpose
For handiwork., For handiwork.
Blade Width (mm)
24
Depth (mm)
35
Weight (g)
120
Height (mm)
120
Width (mm)
38
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24MM 40311634 39.21 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products