Buy more than* S$200* and get FREE SHIPPING

Wood Planes

5.00 (1)
Purpose
Woodworking
Unit Dimensions (Width x Depth x Height)(mm)
175 x 30 x 50 (blade, not including butterfly screw part)
Blade Width (mm)
5
Weight (g)
180
Material
Wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5MM 40311661 35.57 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dig a trench on the edge of the wood
5
From Japan
On 2016-10-06 20:56:14
Easy-to-use machine Sakusato鉋 to a simple structure. The bag did simple things made of plastic there is no trouble, such as piercing the blade. I am happy if there are other width did not find is in monotaro ...
This review is about item#40311661.

Related Products