Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wood Plane, Between The Two Side Feathering

3.75 (4)
Purpose
Woodworking, Woodworking
Blade Width (mm)
50
Weight (g)
About 260
Overall Length (mm)
About 210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40311677 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Correction of Shoji screen
5
From Japan
On 2017-05-29 08:43:43
Adapted to both sides was convenient. I wanted a somewhat more durable cloth bag.
This review is about item#40311677.
Adjustment of sliding door for sliding door
4
From Japan
On 2016-01-30 15:23:15
Since the butterfly screw adjustment is attached, anyone can easily scrape with one shot so it is also good sharpness However, leather gloves are indispensable as the blades come out on the other side of cutting
This review is about item#40311677.
When correcting the dimensions of the fittings, in case of the threshold portion
1
From Japan
On 2015-11-20 22:29:40
Because of both edges, one side blade is constantly exposed. As a result, he accidentally applied his hand to the blade at the time of work, and he was injured. It was enough to move the fittings, so it was not necessary for both edges. Plane is sufficient for single blade
This review is about item#40311677.
Repair of old fittings (sliding doors, sliding doors)
5
From Japan
On 2015-05-20 00:32:29
Although it is a low price, it can be used enough, sharpness is not bad. Since you can adjust the plan width either to the left or right, it is better to match the fitting width.
This review is about item#40311677.

Related Products