Buy more than* S$200* and get FREE SHIPPING

Parallel Line Plane

3.50 (2)
Depth (mm)
60
Overall Length (mm)
204
Width (mm)
130(148 Screw included)
Specification
With scale (0 - 120mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40311747 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Woodworking
2
From Japan
On 2017-05-02 21:50:11
Since the dimensions of the ruler were diminished, deviation came out in the measurement.
This review is about item#40311747.
Woodworking
5
From Japan
On 2013-05-19 18:07:56
You can adjust it with a solid feeling
This review is about item#40311747.

Related Products