Buy more than* S$200* and get FREE SHIPPING

Woodworking DIY Chisel

3.50 (2)
Materials (Blade)
Chrome vanadium steel
Blade Part Hardness
HRC62+/-1
...see all
Product Options
ADD TO CART
Blade Width (mm) Depth (mm) Weight (g) Height (mm) Overall Length (mm) Width (mm) Material (Grip) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Depth (mm) Weight (g) Height (mm) Overall Length (mm) Width (mm) Material (Grip) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 34 159 - 245 34 TPR PP 1PC 1 12MM 40311826 9.66 SGD
In stock
30 34 261 - 255 36 TPR PP 1PC 1 30MM 40311862 13.17 SGD
In stock
24 35 220 - 250 35 TPR PP 1PC 1 24MM 40311853 11.84 SGD
In stock
- 34 184 - 251 34 TPR PP 1PC 1 18MM 40311844 10.84 SGD
In stock
36 34 296 255 255 42 TPR ? PP 1PC 1 36MM 40311871 14.46 SGD
In stock
9 35 140 250 245 35 TPR PP 1PC 1 9MM 40311817 9.22 SGD
In stock
15 35 180 - 245 35 TPR PP 1PC 1 15MM 40311835 10.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Wood processing
3
From Japan
On 2017-04-30 08:36:48
Purchased for piping update in renovation work. I was able to cut it well for reasonable price. I will buy again if it goes wrong.
This review is about item#40311853.
Wood work
4
From Japan
On 2015-01-15 20:43:53
Somewhat easy to use.
This review is about item#40311835.

Related Products