Buy more than* S$200* and get FREE SHIPPING

Japanese Chisel

5.00 (1)
Purpose
Shallow mortise processing into wood., Shallow mortise processing into wood.
Material (Handle Part)
Japanese evergreen oak
Depth (mm)
20
Material
(Steel) Hitachi Yasugi steel yellow paper
Specification
With steel
...see all
Product Options
ADD TO CART
Weight (g) Height (mm) Width (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Width (mm) Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 220 25 9 1PC 1 9MM 40311905 22.63 SGD
Shipped after 2017-08-28
80 230 20 3 1PC 1 3MM 40311887 22.63 SGD
In stock
80 230 20 6 1PC 1 6MM 40311896 22.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-04-02 21:08:04
I think that the price is reasonable and user-friendly. I want to stock a couple of them
This review is about item#40311905.

Related Products