Buy more than* S$200* and get FREE SHIPPING

Japanese Chisel

Purpose
Shallow mortise processing into wood., Shallow mortise processing into wood.
Blade Width (mm)
9 15 24
Depth (mm)
30
Weight (g)
420
Height (mm)
290
Width (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 - 40311923 65.99 SGD
In stock
ADD TO CART

Related Products