Buy more than* S$200* and get FREE SHIPPING

Four Forked Eyeleteer

3.67 (3)
Caution
Fix material firmly with vice or clamps. Make sure to set vertical against material., Fix material firmly with vice or clamps. Make sure to set vertical against material.
Purpose
Pilot hole drilling of large nail and wood screw., Pilot hole drilling of large nail and wood screw.
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 330 15 1PC 1 L 40312632 4.99 SGD
Shipped after 2018-02-26
58 265 11.3 1PC 1 Small 40312614 4.99 SGD
Shipped after 2018-02-26
60 300 12.3 1PC 1 M 40312623 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drilling of wood
5
From Japan
On 2017-06-28 19:15:37
It is not an item that is particularly problematic, but also an application, but it was good in terms of cost.
This review is about item#40312623.
For drilling in work work
3
From Japan
On 2015-11-19 15:57:03
I could normally drill
This review is about item#40312623.
To drill a hole
3
From Japan
On 2013-12-10 18:18:46
It can be used normally as a cone. There is no particular problem.
This review is about item#40312623.

Related Products