Buy more than* S$200* and get FREE SHIPPING

Tatami Needle

4.00 (3)
Caution
Do not use for something which electricity is flowing., Do not use for something which electricity is flowing.
Purpose
For tatami., For tatami.
Materials (needles)
Carbon tool steels
Depth (mm)
2
Weight (g)
20
Height (mm)
145
Width (mm)
5
Specification
String: about up to 1.5phi mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 NO.11 40312666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for sewing cloth.
4
From Japan
On 2018-02-03 22:50:12
I want you to make it a little thinner because it is made thicker immediately from the tip of the needle.
This review is about item#40312666.
For returning tatami mats
3
From Japan
On 2017-02-05 15:58:08
I used it for returning the tatami mats, but the length 150 mm was a little too long, it was hard to work. I bought 120 mm again, it worked just fine.
This review is about item#40312666.
Adjusting the size of used tatami
5
From Japan
On 2015-10-28 09:39:00
Usability is quite good. It is really convenient to purchase this thing at a real store each time because it really is a waste of time, so before using it collectively with other things in advance.
This review is about item#40312666.

Related Products