Buy more than* S$200* and get FREE SHIPPING

Hand Needle

5.00 (3)
Caution
Do not use for something which electricity is flowing., Do not use for something which electricity is flowing.
Purpose
For tatami., For tatami.
Materials (needles)
Carbon tool steels
Depth (mm)
3
Weight (g)
20
Height (mm)
150
Width (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.12 40312675 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2017-07-12 10:51:28
I was looking for a big needle. I am very satisfied.
This review is about item#40312675.
Weave of windproof net
5
From Japan
On 2015-12-11 14:50:45
It was very convenient and saved.
This review is about item#40312675.
For sewing PP cloth for packaging
5
From Japan
On 2013-12-15 17:39:18
It has become a product of the past, Tokyu Hands will cheat. I could not get it from the catalog unless I explained it from the description. I was deeply impressed with the manufacturer who has made it yet. Perhaps I will be able to use it while I live. Thank you very much.
This review is about item#40312675.

Related Products